Beli piano wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Forte Wire Steel Wire (Kawat Baja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  2. Artec [School teaching materials and educational toys] Kids Mini Piano
    Mulai

    Rp629.900

    Artec [School teaching materials and educational toys] Kids Mini Piano
    Deskripsi:
    A cute pastel-colored kids' piano! This cute pastel-colored kids' piano features 37 keys and 16 volume levels. It runs on four AA batteries (can also be powered via USB). It includes do-re-mi stickers to stick on the white keys for learning! Recommended for ages 6 and up. Automatic Playback (8 songs): 8 songs including "Twinkle, Twinkle, Little Star" and "Canon" are automatically played. (Song list: Twinkle, Twinkle, Little Star, Frère Jacques, Mary Had a Little Lamb, Had a Farm, Butterfly, Fur Elise, Turkish March, Canon) Role-playing: Select a song and an accompaniment will play. Simply press the keys to play the song and become a pianist. The songs are the same as the eight automatic songs. Percussion instruments and animal sounds (4 types each): You can switch between 4 types of percussion instrument sounds and 4 types of animal sounds. Keyboard tones (8 types): Can be converted into 8 tones, including piano, guitar, and trumpet. (Tone list: piano, xylophone, organ, guitar, violin, harp, trumpet, clarinet) 16 rhythm patterns: Can be converted into 16 rhythms including rock, reggae, samba, etc. Record and play back your performance (up to 150 notes): You can record keyboard sounds, percussion instruments, and animal sounds.*Requires four AA batteries. Batteries are sold separately. External battery can be connected.
    atribut:
    • Dimensions (mm): 425x155x45
    • Material: HIPS
    • Set Contents: Main unit x 1, USB cable A-DC x 1, Do-Re-Mi stickers x 1
  3. WESTWARD MIG Welding Wire (Kawat Las)
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  4. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  5. TRUSCO Wire
    67%
    Mulai

    Rp109.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  6. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  7. Non Brand Steel Wire (Kawat Baja)
    Mulai

    Rp139.900

    Non Brand Steel Wire (Kawat Baja)
    Deskripsi:
    Baja karbon tinggi/WIRE HIGH CARBON STEEL adalah baja paduan dengan kandungan karbon antara 0,6–1,4% dari keseluruhan berat baja paduan.
    atribut:
    • Size (mm): 0.2
    • Volume (Kg): 1.1375
  8. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  9. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp49.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  10. NOK O-Ring Seal P Series (for Dynamic) (Oring)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.900

    NOK O-Ring Seal P Series (for Dynamic) (Oring)
    Deskripsi:
    The most commonly used nitrile rubber annular packing material.
    atribut:
    • Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
    • Type: For dynamic (P type)
    • Hardness: 70(±5)°
    • Heat Resistance Temperature (°C): 100
    • Withstand Pressure (MPa): 7
  11. Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)
    Mulai

    Rp309.900

    Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)
    atribut:
    • Material: Stainless Steel
    • Temperature Resistance (°C): 200
    • Durability of Goods: 20 Years
  12. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  13. Tajima Measuring Tape HI LOCK (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  14. Non Brand Galvanized Wire Mesh (Ram Wire)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Non Brand Galvanized Wire Mesh (Ram Wire)
    Deskripsi:
    -Kawat loket adalah Kawat galvanis bermutu tinggi dengan memiliki daya tahan karat yang jauh lebih baik dari Kawat besi biasa.-Kawat loket galvanis terbuat dari bahan galvanis sehingga tidak mudah berkarat dan korosi, yang di buat dari besi berkualitas tinggi dengan tekhnik super kuat.-Produk ini memiliki karakter yang mengkilap juga sangat kuat karena tiap sambungannya di las dengan sangat kuat, sehingga tidak mudah lepas meskipun di potong di tengah tengah ruas kotaknya.-Kebutuhan bisa di gunakan untuk peternakan, perkebunan, penyekat gudang/pabrik maupun konstruksi
    atribut:
    • Length (m): 10
    • Height (m): 0.9
  15. TRUSCO Wire
    Mulai

    Rp399.900

    TRUSCO Wire
    Deskripsi:
    Purpose: Gardening, plantations, and other work, etc, a broad range For various types of binds.
    atribut:
    • Finishing Material: Steel (SWMGS-2)/uni-chrome plating
    • Weight (kg): 1
    • Length (m): 60
    • Working Load (kgf): 21
    • Count: 16
    • Purpose of Use: For uniting.
    • Wire Diameter (mm): 1.6
Daftar Harga piano wire Terbaru October 2026
Forte Wire Steel Wire (Kawat Baja)Rp63.900
Artec [School teaching materials and educational toys] Kids Mini PianoRp629.900
WESTWARD MIG Welding Wire (Kawat Las)Rp419.900
Non Brand Binding Wire (Kawat Ikat)Rp25.900
monotaro.id Galvanized Wire Zinc (Kawat Baja Galvanis)Rp669.900
TRUSCO WireRp109.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
Non Brand Stainless Steel Wire (Kawat Baja)Rp169.900
Non Brand Steel Wire (Kawat Baja)Rp139.900
TRUSCO Steel WireRp99.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)